Hhip
1/2 X 6" M2 High Speed Steel Extra Long Square Tool Bit
Mfr # 2000-0083
Zoro # G4601206
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- HHIP 1/8 X 2-1/2" M2 High Speed Steel Square Tool Bit 2000-0001
- HHIP 5/16 X 6" M35 5% Cobalt Extra Long Square Tool Bit 2000-0025
- HHIP 1/2 X 4" M2 High Speed Steel Square Tool Bit 2000-0007
- HHIP 1/4 X 2-1/2" 8% Cobalt Square Tool Bit 2000-0043
- HHIP 1/4 X 4" High Speed Steel Extra Long Square Tool Bit 2000-0071
- HHIP 3/8 X 4" M2 High Speed Steel Extra Long Square Tool Bit 2000-0077
- HHIP 1/4 X 2-1/2" M2 High Speed Steel Square Tool Bit 2000-0003
- HHIP 5/8 X 4-1/2" 8% Cobalt Square Tool Bit 2000-0048
- HHIP 1/2 X 4" 8% Cobalt Square Tool Bit 2000-0047
- CAL-VAN TOOLS Torx Bit Master Set, 52 Pieces 934
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W RC-312100
- Hhip Tool Bits