Hhip
1/8 X 3/8" M42 Cobalt 2 Flute Single End Center Cut End Mill
Mfr # 5824-0125
Zoro # G2480109
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Drill
Explore More Products
- HHIP 1-1/2 X 3/4" 2 Flute High Speed Steel Single End Center Cut End Mill 5801-1500
- HHIP 45 Degree 2" X 1-1/2 Shank 4-Insert Indexable Chamering End Mill 2076-0016
- HHIP 45 Degree 1" X 3/4 Shank 2-Insert Indexable Chamering End Mill 2076-0001
- HHIP 3/4 X 3/4 X 1-5/8 X 3-7/8" 4 Flute M42 Cobalt Roughing End Mill 8002-5770
- HHIP 3/4 X 3/4 X 3 X 5-1/4" 4 Flute M42 Cobalt Roughing End Mill 8002-5775
- HHIP 3/16 X 3/8" 2 Flute M42 Cobalt Single End Ball End Mill 5842-0187
- HHIP 7/8 X 7/8" Cobalt 60 Degree 4 Flute Helical Profiling End Mill 5805-0875
- HHIP 9/16 X 1/2" 2 Flute High Speed Steel Single End Ball End Mill 5841-0562
- HHIP 3/32 X 3/8 Length Of Cut 2 Flute ALTiN-Coated Carbide End Mill 5806-0937
- HHIP 5/32 X 1/2" HSS Corner Rounding End Mill 5800-4050
- HHIP 3/4 X 3/4 X 3-7/8" 4 Flute TiN Coated M42 Cobalt Roughing End Mill 8002-6770
- Hhip Drill Mills