Skip to Main Content
customer-service Help
Hhip

M42 Cobalt Coarse Roughing End Mill 3Flute 1/4X3/8X2-7/16"

Hhip M42 Cobalt Coarse Roughing End Mill 3Flute 1/4X3/8X2-7/16" 8002-5708
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.86
  • Item: M42 Cobalt Coarse Roughing End Mill 3Flu
  • End Mill Style: Drill
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $17.86

Hhip #8002-5708 Specifications

  • Item: M42 Cobalt Coarse Roughing End Mill 3Flu
  • End Mill Style: Drill
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

1/4 X 3/8 X 5/8 X 2-7/16" 3 Flute M42 Cobalt Coarse Roughing End Mill ~ Cutting diameter is 1/4". ~ Shank diameter is 3/8". ~ Cutting length is 5/8". ~ Overall length is 2-7/16". ~ Ground from solid M42 blank. ~ 8% cobalt. ~ Center cutting. ~ Uncoated. ~ Their uniform cutting load per tooth assures minimum chatter deflection. ~ Fast stock removal. ~ Ideal for N/C machines.

Reviews of Hhip #8002-5708