23X10.5-12 Lawn & Garden Tire, 2 Ply, Lug, Lug, 10 psi

  • Mfr # WD1054

  • Zoro # G6878471


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Tire Size
23X10.5-12
Tread Pattern
Lug
Weight Capacity
890 lbs
Maximum Pressure
10 psi
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD1054
Zoro #
G6878471
UPC #
-
Country of Origin
China

Dimensions

Tire Size
23X10.5-12
Tread Depth
19.9 in
Wheel Diameter
23 in
Outside Diameter
23 in

Details

Tread Pattern
Lug
Weight Capacity
890 lbs
Maximum Pressure
10 psi
Ply
2
Tire Material
Rubber
Item
Lawn & Garden Tire
Weight
22 lb
Tread
Lug
Tire Type
ATV Tire
Product Type
Tire Only
DOT Approved
NHS (Not for Highway Service)

Description

Lawn/Garden Tire, Tire Type ATV Tire, Outside Diameter 23 in, Tire Size 23X10.5-12, Weight Capacity 890 lb, Maximum Pressure 10 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 19.9 in, Weight 22 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.