Hi-Run
Lawn/Garden Tire, 20x10.0-8, 2 Ply, Turf
- Zoro #: G7512732
- Mfr #: WD1034
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $60.20
Hi-Run #WD1034 Specifications
- Zoro #: G7512732
- Mfr #: WD1034
- Wheel Diameter: 19.5"
- Size: 20x10.0-8
- Material: Rubber
- Tread Pattern: Turf
- Weight: 12.3
- Outside Dia.: 19.4 in
- Inflation PSI: 10 psi
- Ply: 2 Ply
- Item: Lawn/Garden Tire
- Tread Depth: 8.9
- Weight Capacity (Lb.): 750 lb
- Country of Origin (subject to change): China
Description
Lawn/Garden Tire, Material Rubber, Size 20x10.0-8, Weight Capacity (Lb.) 750, Weight 12.3, 2 Ply Ply, Tread Pattern Turf, Outside Dia. 19.4, Tread Depth 8.9, Inflation PSI 10
Reviews of Hi-Run #WD1034
Explore more
- Hi-Run Lawn/Garden Inner Tube, 400/410/350-6 TUN4004
- Hi-Run Lawn/Garden Inner Tube, 480/400-8 TUN6001
- Hi-Run Power Equipment Tire, 4.10/3.50-6, 2 Ply WD1051
- Hi-Run Lawn/Garden Inner Tube, 410/350-4 TUN4001
- Hi-Run Lawn/Garden Inner Tube, 410/350-5 TUN4002
- Hi-Run Lawn/Garden Tire, 18x9.5-8, 2 Ply WD1059
- Hi-Run Riding Mower Tire, 15x6.0-6, 2 Ply, Turf WD1030
- Hi-Run Lawn/Garden Tire, 20x10.0-8, 4 Ply WD1056
- Maxpower Wheelbarrow Wheel 8"Dia 335232
- Mtd Caster Bracket Rh 682-9024A-0650
- Zoro Select Semi-Pneumatic Wheel, 12 in., 185 lb. 1NXC4
- Hi-Run Lawn Mower Wheels & Hubs