Hi-Tech Duravent

Bridge Clamp, Stainless Steel, 34" L

Hi-Tech Duravent Bridge Clamp, Stainless Steel, 34" L 062710000100
Hover or click to zoom Tap to zoom
$17.12
  • Material: Stainless Steel
  • Length (In.): 34 in
  • Inside Dia. (In.): 10 in
See full product details
Orders over $75 ship free.

Total: $17.12

Hi-Tech Duravent #062710000100 Specifications

  • Material: Stainless Steel
  • Length (In.): 34 in
  • Inside Dia. (In.): 10 in
  • Item: Bridge Clamp
  • Accessory Type: Bridge Clamp
  • Country of Origin (subject to change): United States

Description

Bridge Clamp, Material Stainless Steel, Inside Dia. (In.) 10, Outside Dia. (In.) N/A, Length (In.) 34

Reviews of Hi-Tech Duravent #062710000100