Hi-Tech Duravent
Bridge Clamp, Stainless Steel, 47" L
- Zoro #: G7571567
- Mfr #: 062714000003
Hover or click to zoom Tap to zoom
$14.85
- Material: Stainless Steel
- Length (In.): 47 in
- Inside Dia. (In.): 14 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.85
Hi-Tech Duravent #062714000003 Specifications
- Zoro #: G7571567
- Mfr #: 062714000003
- Material: Stainless Steel
- Length (In.): 47 in
- Inside Dia. (In.): 14 in
- Item: Bridge Clamp
- Accessory Type: Bridge Clamp
- Country of Origin (subject to change): United States
Description
Bridge Clamp, Material Stainless Steel, Inside Dia. (In.) 14, Outside Dia. (In.) N/A, Length (In.) 47
Reviews of Hi-Tech Duravent #062714000003
Explore more
- HI-TECH DURAVENT Bridge Clamp, Stainless Steel, 31" L 062709000100
- HI-TECH DURAVENT Bridge Clamp, Stainless Steel, 19" L 062705000003
- HI-TECH DURAVENT Bridge Clamp, Stainless Steel, 47" L 062714000100
- HI-TECH DURAVENT Bridge Clamp, Stainless Steel, 31" L 062709000003
- HI-TECH DURAVENT Bridge Clamp, Stainless Steel, 61" L 062718000100
- HI-TECH DURAVENT Bridge Clamp, Stainless Steel, 28" L 062708000003
- DIXON VALVE & COUPLING Worm Gear Clamp HS, 3-36/64", 4-32/64" HS64
- BREEZE Hose Clamp, Mini, SAE 8,410SS, PK200 3608
- MIDWEST FASTENER CORP. 13/32" Nylon Plastic Hose Clamps 10PK 69204
- Hi-Tech Duravent Hose Fittings