Ducting Hose, 1-1/4 In x 12 ft, Fiberglass

HI-TECH DURAVENT| Zoro #: G1726225| Mfr #: 0214-0125-0001

$102.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1-1/4"
Item: Industrial Ducting Hose
Material: Silicone Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726225 Mfr #: 0214-0125-0001
Inside Dia.: 1-1/4"Item: Industrial Ducting Hose
Material: Silicone Coated FiberglassReinforcement: Fiberglass
Operating Temp. Range: -75 Degrees to 500 Degrees FLength: 12 Ft.
Number of Plies: 2Bend Radius: 1.2"
Max. Flow: 95 cfmVacuum Rating: 26" Hg
Max. Pressure: 26 psiColor: Orange
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Silicone Coated Fiberglass, Color Orange, Inside Dia. 1-1/4 In., Length 12 ft., Bend Radius 1.2 In., Max. Pressure 26 psi, Vacuum Rating 26 In. Hg, Max. Flow 95 cfm, Operating Temp. Range -75 Degrees to 500 Degrees F, Number of Plies 2, Fiberglass Reinforcement

Reviews