Ducting Hose, 1-3/4 In x 12 ft, Fiberglass

HI-TECH DURAVENT| Zoro #: G0475377| Mfr #: 0212-0175-0001

$101.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1-3/4"
Item: Industrial Ducting Hose
Material: Neoprene Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475377 Mfr #: 0212-0175-0001
Inside Dia.: 1-3/4"Item: Industrial Ducting Hose
Material: Neoprene Coated FiberglassReinforcement: Fiberglass
Operating Temp. Range: -65 Degrees to 300 Degrees FLength: 12 Ft.
Number of Plies: 2Bend Radius: 1.7"
Vacuum Rating: 22" HgMax. Flow: 135 cfm
Standards: UL-94V-0Max. Pressure: 23 psi
Color: BlackCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Inside Dia. 1-3/4 In., Length 12 ft., Bend Radius 1.7 In., Max. Pressure 23 psi, Vacuum Rating 22 In. Hg, Max. Flow 135 cfm, Operating Temp. Range -65 Degrees to 300 Degrees F, Number of Plies 2, Fiberglass Reinforcement, Standards UL-94V-0

Reviews