Ducting Hose, 1-3/4 In x 12 ft, Fiberglass

HI-TECH DURAVENT| Zoro #: G0607065| Mfr #: 0214-0175-0001

$129.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1-3/4"
Item: Industrial Ducting Hose
Material: Silicone Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607065 Mfr #: 0214-0175-0001
Inside Dia.: 1-3/4"Item: Industrial Ducting Hose
Material: Silicone Coated FiberglassReinforcement: Fiberglass
Operating Temp. Range: -75 Degrees to 500 Degrees FLength: 12 Ft.
Number of Plies: 2Bend Radius: 1.7"
Max. Flow: 135 cfmVacuum Rating: 22" Hg
Max. Pressure: 23 psiColor: Orange
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Silicone Coated Fiberglass, Color Orange, Inside Dia. 1-3/4 In., Length 12 ft., Bend Radius 1.7 In., Max. Pressure 23 psi, Vacuum Rating 22 In. Hg, Max. Flow 135 cfm, Operating Temp. Range -75 Degrees to 500 Degrees F, Number of Plies 2, Fiberglass Reinforcement

Reviews