Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Ducting Hose, 1 In. ID, 25 ft. L, Poly

HI-TECH DURAVENT| Zoro #: G1670365| Mfr #: 2105-0100-1225

$45.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"
Item: Industrial Ducting Hose
Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1670365 Mfr #: 2105-0100-1225
Inside Dia.: 1"Item: Industrial Ducting Hose
Material: polypropyleneReinforcement: Plastic
Operating Temp. Range: -40 Degrees to 225 Degrees FLength: 25 ft.
Number of Plies: 1Application: Air, Dust
Bend Radius: 1.3"Max. Pressure: 11 psi
Color: BlackCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Application Air, Dust, Material Polypropylene, Color Black, Inside Dia. 1 In., Length 25 ft., Bend Radius 1.3 In., Max. Pressure 11 psi, Operating Temp. Range -40 Degrees to 225 Degrees F, Number of Plies 1, Plastic Reinforcement

Reviews