Ducting Hose, 1 In. x 12 ft. L, Fiberglass

HI-TECH DURAVENT| Zoro #: G2203607| Mfr #: 0214-0100-0001

$112.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Silicone Coated Fiberglass
Max. Flow: 80 cfm
Inside Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2203607 Mfr #: 0214-0100-0001
Material: Silicone Coated FiberglassMax. Flow: 80 cfm
Inside Dia.: 1"Max. Pressure: 28 psi
Number of Plies: 2Operating Temp. Range: -75 Degrees to 500 Degrees F
Vacuum Rating: 28" HgBend Radius: 0.9"
Reinforcement: FiberglassColor: Orange
Length: 12 Ft.Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Silicone Coated Fiberglass, Color Orange, Inside Dia. 1 In., Length 12 ft., Bend Radius 0.9 In., Max. Pressure 28 psi, Vacuum Rating 28 In. Hg, Max. Flow 80 cfm, Operating Temp. Range -75 Degrees to 500 Degrees F, Number of Plies 2, Fiberglass Reinforcement

Reviews