WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Ducting Hose, 1 In. x 12 ft. L, Fiberglass

HI-TECH DURAVENT| Zoro #: G0340322| Mfr #: 0212-0100-0001

$73.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Industrial Ducting Hose
Standards: UL-94V-0
Bend Radius: 0.9"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0340322 Mfr #: 0212-0100-0001
Item: Industrial Ducting HoseStandards: UL-94V-0
Bend Radius: 0.9"Max. Pressure: 28 psi
Number of Plies: 2Reinforcement: Fiberglass
Length: 12 Ft.Material: Neoprene Coated Fiberglass
Operating Temp. Range: -65 Degrees to 300 Degrees FVacuum Rating: 28" Hg
Max. Flow: 80 cfmColor: Black
Inside Dia.: 1"Country of Origin (subject to change): United States

Product Description

Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Inside Dia. 1 In., Length 12 ft., Bend Radius 0.9 In., Max. Pressure 28 psi, Vacuum Rating 28 In. Hg, Max. Flow 80 cfm, Operating Temp. Range -65 Degrees to 300 Degrees F, Number of Plies 2, Fiberglass Reinforcement, Standards UL-94V-0

Product Reviews