- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Ducting, Venting & Accessories
- /
- Ducting Hoses
- /
- Ducting Hose, 10 In. ID, 25 ft. L, Rubber
Shop Alternate Products
This Product is Discontinued
Hi-Tech Duravent
Ducting Hose, 10 In. ID, 25 ft. L, Rubber (Discontinued)
Mfr # 0658-1000-0001
Zoro # G1155795
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 10 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 8 psi
- Hose Color Black
- Temp. Range -60 Degrees to 275 Degrees F
Customers Also Purchased
- Brand Hi-Tech Duravent
-
MFR #
0658-1000-0001
-
Zoro #
G1155795
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 10 in |
Hose Length | 25 ft |
Inside Dia. - Ducting Hose | 10" |
Ducting Hose Bend Radius | 7.1" |
Ducting Hose Inside Dia. | 10" |
Length - Ducting Hose | 25 ft. |
Length | 25 ft. |
Bend Radius | 7.1 in |
Bend Radius - Ducting Hose | 7.1" |
Inside Dia. | 10" |
Ducting Hose Length | 25 ft. |
Details
Max. Working Pressure @ 70 F | 8 psi |
Hose Color | Black |
Temp. Range | -60 Degrees to 275 Degrees F |
Color | Black |
Ducting Hose Max. Pressure | 8 psi |
Ducting Hose Color | Black |
Vacuum Rating | 5.50 in Hg |
Max. Pressure - Ducting Hose | 8 psi |
Operating Temp. Range | -60 Degrees to 275 Degrees F |
Vacuum Rating - Ducting Hose | 5.50" Hg |
Ducting Hose Vacuum Rating | 5.50" Hg |
Material - Ducting Hose | Santoprene Thermoplastic Rubber |
Ducting Hose Material | Santoprene Thermoplastic Rubber |
Type - Ducting Hose | Industrial Ducting Hose |
Ducting Hose Type | Industrial Ducting Hose |
Material | Santoprene Thermoplastic Rubber |
Max. Pressure | 8 psi |
Max. Flow | 2530 cfm |
Number of Plies | 1 |
Item | Industrial Ducting Hose |
Color - Ducting Hose | Black |
Hose Tube Material | TPE |
Duct Hose Type | Duct Hose for Dust |
Hose Reinforcement Material | Not Reinforced |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
For Media Type | Chips & Shavings, Dust, Fumes |
Compatible Chemicals | Chips & Shavings, Dust, Fumes |
Water | X |
Description
Industrial Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating 5.50 in Hg, Max. Working Pressure @ 70 F 8 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 7.1 in