Ducting Hose, 10 In. ID, 25 ft. L, Rubber

HI-TECH DURAVENT| Zoro #: G0741151| Mfr #: 2009-1000-1025

$627.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 10"
Item: Industrial Ducting Hose
Material: Thermo Plastic Rubber with Polyester Fabric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741151 Mfr #: 2009-1000-1025
Inside Dia.: 10"Item: Industrial Ducting Hose
Material: Thermo Plastic Rubber with Polyester FabricOperating Temp. Range: -60 Degrees to 275 Degrees F
Number of Plies: 2Vacuum Rating: 10" Hg
Max. Pressure: 8 psiBend Radius: 11.0"
Length: 25 ft.Color: Black
Country of Origin (subject to change): United States

Description

RFH PLUS - Thermoplastic rubber with fiber mesh reinforcement and embedded wire helix.

Reviews