LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Ducting Hose, 10 In. ID, 25 ft. L, Urethane

HI-TECH DURAVENT| Zoro #: G1118607| Mfr #: 2032-1000-2025

$739.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 10"
Item: Industrial Ducting Hose
Material: Urethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118607 Mfr #: 2032-1000-2025
Inside Dia.: 10"Item: Industrial Ducting Hose
Material: UrethaneOperating Temp. Range: -65 Degrees to 200 Degrees F
Number of Plies: 1Vacuum Rating: 5" Hg
Max. Pressure: 7 psiBend Radius: 6.5"
Length: 25 ft.Color: Clear
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Urethane, Color Clear, Inside Dia. 10 In., Length 25 ft., Bend Radius 6.5 In., Max. Pressure 7 psi, Vacuum Rating 5 In. Hg, Operating Temp. Range -65 Degrees to 200 Degrees F, Number of Plies 1

Reviews