Ducting Hose, 10 In. x 12 ft., Fiberglass

HI-TECH DURAVENT| Zoro #: G0627487| Mfr #: 0214-1000-0001

$614.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 10"
Item: Industrial Ducting Hose
Material: Silicone Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0627487 Mfr #: 0214-1000-0001
Inside Dia.: 10"Item: Industrial Ducting Hose
Material: Silicone Coated FiberglassReinforcement: Fiberglass
Operating Temp. Range: -75 Degrees to 500 Degrees FLength: 12 Ft.
Number of Plies: 2Bend Radius: 9.8"
Max. Flow: 2550 cfmVacuum Rating: 1.5" Hg
Max. Pressure: 5 psiColor: Orange
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Silicone Coated Fiberglass, Color Orange, Inside Dia. 10 In., Length 12 ft., Bend Radius 9.8 In., Max. Pressure 5 psi, Vacuum Rating 1.5 In. Hg, Max. Flow 2550 cfm, Operating Temp. Range -75 Degrees to 500 Degrees F, Number of Plies 2, Fiberglass Reinforcement

Reviews