Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ducting Hose, 10 In. x 25 ft. L, Poly Film

HI-TECH DURAVENT| Zoro #: G0453065| Mfr #: 0630-1000-0002

$820.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 10"
Item: Industrial Ducting Hose
Material: Polyether Urethane Film
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453065 Mfr #: 0630-1000-0002
Inside Dia.: 10"Item: Industrial Ducting Hose
Material: Polyether Urethane FilmOperating Temp. Range: -60 Degrees to 180 Degrees F
Length: 25 ft.Number of Plies: 2
Bend Radius: 9"Max. Flow: 2600 cfm
Vacuum Rating: 5" HgMax. Pressure: 10 psi
Color: BlackCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Polyether Urethane Film, Color Black, Inside Dia. 10 In., Length 25 ft., Bend Radius 9 In., Max. Pressure 10 psi, Vacuum Rating 5 In. Hg, Max. Flow 2600 cfm, Operating Temp. Range -60 Degrees to 180 Degrees F, Number of Plies 2

Reviews