Ducting Hose, 12 In. ID, 25 ft. L, Rubber

HI-TECH DURAVENT| Zoro #: G1737732| Mfr #: 0658-1200-0001

$397.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 12"
Item: Industrial Ducting Hose
Material: Santoprene Thermoplastic Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737732 Mfr #: 0658-1200-0001
Inside Dia.: 12"Item: Industrial Ducting Hose
Material: Santoprene Thermoplastic RubberOperating Temp. Range: -60 Degrees to 275 Degrees F
Length: 25 ft.Number of Plies: 1
Bend Radius: 8.3"Max. Flow: 3500 cfm
Vacuum Rating: 3" HgMax. Pressure: 6 psi
Color: BlackCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Santoprene Thermoplastic Rubber, Color Black, Inside Dia. 12 In., Length 25 ft., Bend Radius 8.3 In., Max. Pressure 6 psi, Vacuum Rating 3 In. Hg, Max. Flow 3500 cfm, Operating Temp. Range -60 Degrees to 275 Degrees F, Number of Plies 1

Reviews