Shop Alternate Products
This Product is Discontinued
Hi-Tech Duravent
Ducting Hose, 12 In. ID, 25 ft. L, Rubber (Discontinued)
Mfr # 0661-1200-1025
Zoro # G0976823
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Hose Inside Dia. 12 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 8 psi
- Hose Color Black
- Temp. Range -60 Degrees to 275 Degrees F