Ducting Hose, 12 In. x 12 ft., Fiberglass

HI-TECH DURAVENT| Zoro #: G1131715| Mfr #: 0212-1200-0001

$411.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 12"
Item: Industrial Ducting Hose
Material: Neoprene Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131715 Mfr #: 0212-1200-0001
Inside Dia.: 12"Item: Industrial Ducting Hose
Material: Neoprene Coated FiberglassReinforcement: Fiberglass
Operating Temp. Range: -65 Degrees to 300 Degrees FLength: 12 Ft.
Number of Plies: 2Bend Radius: 11.8"
Vacuum Rating: 1" HgMax. Flow: 3600 cfm
Standards: UL-94V-0Max. Pressure: 4 psi
Color: BlackCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Inside Dia. 12 In., Length 12 ft., Bend Radius 11.8 In., Max. Pressure 4 psi, Vacuum Rating 1 In. Hg, Max. Flow 3600 cfm, Operating Temp. Range -65 Degrees to 300 Degrees F, Number of Plies 2, Fiberglass Reinforcement, Standards UL-94V-0

Reviews