Ducting Hose, 12 In. x 25 ft. L, Poly Film

HI-TECH DURAVENT| Zoro #: G0955087| Mfr #: 0631-1200-0501

$1191.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 12"
Item: Industrial Ducting Hose
Material: Polyether Urethane Film
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955087 Mfr #: 0631-1200-0501
Inside Dia.: 12"Item: Industrial Ducting Hose
Material: Polyether Urethane FilmOperating Temp. Range: -60 Degrees to 180 Degrees F
Length: 25 ft.Number of Plies: 3
Bend Radius: 10.3"Max. Flow: 3580 cfm
Vacuum Rating: 3" HgMax. Pressure: 8 psi
Color: ClearCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Polyether Urethane Film, Color Clear, Inside Dia. 12 In., Length 25 ft., Bend Radius 10.3 In., Max. Pressure 8 psi, Vacuum Rating 3 In. Hg, Max. Flow 3580 cfm, Operating Temp. Range -60 Degrees to 180 Degrees F, Number of Plies 3

Reviews