Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blower Hose with Cuffs, 16 in. I.D., Vinyl

  • Zoro #: G0514711
  • Mfr #: 0616-1600-0565

$324.63

  • Color: Yellow/Black
  • Operating Temp. Range: -20 Degrees F to 180 Degrees F
  • Length: 15 Ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hi-Tech Duravent #0616-1600-0565 Specifications

  • Zoro #: G0514711
  • Mfr #: 0616-1600-0565
Color: Yellow/Black Operating Temp. Range: -20 Degrees F to 180 Degrees F
Length: 15 Ft. Color - Ducting Hose: Yellow/Black
Ducting Hose Length: 15 ft. Max. Pressure: 2 psi
Max. Pressure - Ducting Hose: 2 psi Ducting Hose Type: Blower Hose with Cuffs
Inside Dia.: 16" Inside Dia. - Ducting Hose: 16"
Number of Plies: 1 Reinforcement: Helical Wire
Ducting Hose Material: Vinyl/Laminate Type - Ducting Hose: Blower Hose with Cuffs
Standards: UL-94V-0 Item: Industrial Ducting Hose
Bend Radius: 9.5" Material - Ducting Hose: Vinyl/Laminate
Ducting Hose Bend Radius: 9.5" Material: Vinyl/Laminate
Ducting Hose Inside Dia.: 16" Length - Ducting Hose: 15 ft.
Ducting Hose Color: Yellow/Black Bend Radius - Ducting Hose: 9.5"
Ducting Hose Max. Pressure: 2 psi Application: Air
Vacuum Rating: Not Rated Hose Length: 15 ft.
Hose Color: Yellow, Black Hose Reinforcement Material: Not Reinforced
Hose Inside Dia.: 16" Max. Working Pressure @ 70 F: 8 psi
Hose Tube Material: PVC Duct Hose Type: Duct Hose for Air
For Media Type: Fumes, Dust Not Recommended Chemicals: Water, Chips & Shavings, Liquids, Cutting Oil
Temp. Range: -20 Degrees to 180 Degrees F Compatible Chemicals: Fumes, Dust
Water: X Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Ducting Hose, Hose Inside Dia. 16 In., Hose Length 15 ft., Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Yellow, Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 8 psi, Temp. Range -20 Degrees F to 180 Degrees F, Standards UL-94V-0, Bend Radius 9.5 In.

Reviews of Hi-Tech Duravent #0616-1600-0565