Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE

HI-TECH DURAVENT| Zoro #: G1209591| Mfr #: 2032-0250-2025

$202.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 2-1/2"
Item: Industrial Ducting Hose
Material: Urethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209591 Mfr #: 2032-0250-2025
Inside Dia.: 2-1/2"Item: Industrial Ducting Hose
Material: UrethaneOperating Temp. Range: -65 Degrees to 200 Degrees F
Number of Plies: 1Vacuum Rating: 29" Hg
Max. Pressure: 25 psiBend Radius: 2.3"
Length: 25 ft.Color: Clear
Country of Origin (subject to change): United States

Description

UFD .020 - Thin-wall polyurethane reinforced with steel wire helix

Reviews