LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Ducting Hose, 2-1/4 In x 12 ft, Fiberglass

HI-TECH DURAVENT| Zoro #: G1772757| Mfr #: 0212-0225-0001

$102.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 2-1/4"
Item: Industrial Ducting Hose
Material: Neoprene Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772757 Mfr #: 0212-0225-0001
Inside Dia.: 2-1/4"Item: Industrial Ducting Hose
Material: Neoprene Coated FiberglassReinforcement: Fiberglass
Operating Temp. Range: -65 Degrees to 300 Degrees FLength: 12 Ft.
Number of Plies: 2Bend Radius: 2.2"
Vacuum Rating: 19" HgMax. Flow: 200 cfm
Standards: UL-94V-0Max. Pressure: 21 psi
Color: BlackCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Inside Dia. 2-1/4 In., Length 12 ft., Bend Radius 2.2 In., Max. Pressure 21 psi, Vacuum Rating 19 In. Hg, Max. Flow 200 cfm, Operating Temp. Range -65 Degrees to 300 Degrees F, Number of Plies 2, Fiberglass Reinforcement, Standards UL-94V-0

Reviews