Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ducting Hose, 2 In. ID, 25 ft. L, Rubber

  • Zoro #: G0493945
  • Mfr #: 0658-0200-0001

$95.99

  • Bend Radius: 1.9"
  • Item: Industrial Ducting Hose
  • Ducting Hose Inside Dia.: 2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hi-Tech Duravent #0658-0200-0001 Specifications

  • Zoro #: G0493945
  • Mfr #: 0658-0200-0001
Bend Radius: 1.9" Item: Industrial Ducting Hose
Ducting Hose Inside Dia.: 2" Max. Pressure - Ducting Hose: 31 psi
Ducting Hose Type: Industrial Ducting Hose Vacuum Rating: 28.00" Hg
Color - Ducting Hose: Black Inside Dia.: 2"
Operating Temp. Range: -60 Degrees to 275 Degrees F Ducting Hose Color: Black
Max. Flow: 170 cfm Material: Santoprene Thermoplastic Rubber
Vacuum Rating - Ducting Hose: 28.00" Hg Ducting Hose Bend Radius: 1.9"
Length: 25 ft. Ducting Hose Max. Pressure: 31 psi
Color: Black Length - Ducting Hose: 25 ft.
Material - Ducting Hose: Santoprene Thermoplastic Rubber Inside Dia. - Ducting Hose: 2"
Ducting Hose Material: Santoprene Thermoplastic Rubber Ducting Hose Vacuum Rating: 28.00" Hg
Type - Ducting Hose: Industrial Ducting Hose Bend Radius - Ducting Hose: 1.9"
Number of Plies: 1 Max. Pressure: 31 psi
Ducting Hose Length: 25 ft. Hose Tube Material: TPE
Hose Inside Dia.: 2" Hose Color: Black
Hose Reinforcement Material: Not Reinforced Duct Hose Type: Duct Hose for Dust
Hose Length: 25 ft. Max. Working Pressure @ 70 F: 31 psi
For Media Type: Fumes, Dust, Chips & Shavings Not Recommended Chemicals: Water, Liquids, Cutting Oil
Temp. Range: -60 Degrees to 275 Degrees F Compatible Chemicals: Fumes, Dust, Chips & Shavings
Water: X Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Ducting Hose, Hose Inside Dia. 2 In., Hose Length 25 ft., Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating 28.00 In. Hg, Max. Working Pressure @ 70 F 31 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 1.9 In.

Reviews of Hi-Tech Duravent #0658-0200-0001