Ducting Hose, 2 In. ID, 25 ft. L, Poly

HI-TECH DURAVENT| Zoro #: G1825835| Mfr #: 2145 0200 2225

$94.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 2"
Item: Industrial Ducting Hose
Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825835 Mfr #: 2145 0200 2225
Inside Dia.: 2"Item: Industrial Ducting Hose
Material: PolyethyleneReinforcement: Plastic
Operating Temp. Range: -30 Degrees to 130 Degrees FLength: 25 ft.
Number of Plies: 1Bend Radius: 4"
Vacuum Rating: 29" HgMax. Pressure: 28 psi
Color: ClearCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Polyethylene, Color Clear, Inside Dia. 2 In., Length 25 ft., Bend Radius 4 In., Max. Pressure 28 psi, Vacuum Rating 29 In. Hg, Operating Temp. Range -30 Degrees to 130 Degrees F, Number of Plies 1, Plastic Reinforcement

Reviews