Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blower Hose with Cuffs, 20 in. I.D., Vinyl

  • Zoro #: G0514775
  • Mfr #: 0616-2000-0566
$329.50
  • Bend Radius: 12"
  • Material: Vinyl/Laminate
  • Bend Radius - Ducting Hose: 12.0"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hi-Tech Duravent #0616-2000-0566 Specifications

  • Zoro #: G0514775
  • Mfr #: 0616-2000-0566
Bend Radius: 12" Material: Vinyl/Laminate
Bend Radius - Ducting Hose: 12.0" Length - Ducting Hose: 15 ft.
Color: Yellow/Black Operating Temp. Range: -20 Degrees F to 180 Degrees F
Type - Ducting Hose: Blower Hose with Cuffs Max. Pressure - Ducting Hose: 1 psi
Ducting Hose Color: Yellow/Black Number of Plies: 1
Application: Air Material - Ducting Hose: Vinyl/Laminate
Ducting Hose Material: Vinyl/Laminate Ducting Hose Bend Radius: 12.0"
Item: Industrial Ducting Hose Ducting Hose Inside Dia.: 20"
Ducting Hose Length: 15 ft. Ducting Hose Max. Pressure: 1 psi
Length: 15 Ft. Ducting Hose Type: Blower Hose with Cuffs
Max. Pressure: 1 psi Inside Dia. - Ducting Hose: 20"
Color - Ducting Hose: Yellow/Black Standards: UL-94V-0
Inside Dia.: 20" Reinforcement: Helical Wire
Vacuum Rating: Not Rated Duct Hose Type: Duct Hose for Air
Hose Length: 15 ft. Max. Working Pressure @ 70 F: 5 psi
Hose Reinforcement Material: Not Reinforced Hose Color: Yellow, Black
Hose Tube Material: PVC Hose Inside Dia.: 20"
Not Recommended Chemicals: Water, Chips & Shavings, Liquids, Cutting Oil For Media Type: Fumes, Dust
Temp. Range: -20 Degrees to 180 Degrees F Water: X
Compatible Chemicals: Fumes, Dust Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Ducting Hose, Hose Inside Dia. 20 In., Hose Length 15 ft., Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Yellow, Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 5 psi, Temp. Range -20 Degrees F to 180 Degrees F, Standards UL-94V-0, Bend Radius 12 In.

Reviews of Hi-Tech Duravent #0616-2000-0566