Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Ducting Hose, 3 In. ID, 25 ft. L, Urethane

HI-TECH DURAVENT| Zoro #: G0667755| Mfr #: 2131-0300-2625

$332.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 3"
Item: Industrial Ducting Hose
Material: Urethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667755 Mfr #: 2131-0300-2625
Inside Dia.: 3"Item: Industrial Ducting Hose
Material: UrethaneReinforcement: Urethane
Operating Temp. Range: -40 Degrees to 200 Degrees FLength: 25 ft.
Number of Plies: 1Application: Dust, Chips
Bend Radius: 3"Vacuum Rating: 26" Hg
Max. Pressure: 31 psiColor: Clear/Yellow
Country of Origin (subject to change): United States

Description

UFD-AP Clear/Yellow - Polyurethane with external ABS helix

Reviews