Ducting Hose, 3 In. ID, 50 ft. L, Urethane

HI-TECH DURAVENT| Zoro #: G2143775| Mfr #: 2131-0300-2650

$664.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 3"
Item: Industrial Ducting Hose
Material: Urethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2143775 Mfr #: 2131-0300-2650
Inside Dia.: 3"Item: Industrial Ducting Hose
Material: UrethaneReinforcement: Urethane
Operating Temp. Range: -40 Degrees to 200 Degrees FLength: 50 ft.
Number of Plies: 1Application: Dust, Chips
Bend Radius: 3"Vacuum Rating: 26" Hg
Max. Pressure: 31 psiColor: Clear/Yellow
Country of Origin (subject to change): United States

Description

UFD-AP Clear/Yellow - Polyurethane with external ABS helix

Reviews