Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ducting Hose, 3 In. x 12 ft. L, Fiberglass

HI-TECH DURAVENT| Zoro #: G2331402| Mfr #: 0212-0300-0001

$127.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 3"
Item: Industrial Ducting Hose
Material: Neoprene Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331402 Mfr #: 0212-0300-0001
Inside Dia.: 3"Item: Industrial Ducting Hose
Material: Neoprene Coated FiberglassReinforcement: Fiberglass
Operating Temp. Range: -65 Degrees to 300 Degrees FLength: 12 Ft.
Number of Plies: 2Bend Radius: 2.9"
Vacuum Rating: 16" HgMax. Flow: 310 cfm
Standards: UL-94V-0Max. Pressure: 19 psi
Color: BlackCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Inside Dia. 3 In., Length 12 ft., Bend Radius 2.9 In., Max. Pressure 19 psi, Vacuum Rating 16 In. Hg, Max. Flow 310 cfm, Operating Temp. Range -65 Degrees to 300 Degrees F, Number of Plies 2, Fiberglass Reinforcement, Standards UL-94V-0

Reviews