Ducting Hose, 3/4 In. ID, 25 ft. L, Rubber

HI-TECH DURAVENT| Zoro #: G1942342| Mfr #: 0337-0075-0001

$38.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 3/4"
Item: Industrial Ducting Hose
Material: Thermoplastic Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942342 Mfr #: 0337-0075-0001
Inside Dia.: 3/4"Item: Industrial Ducting Hose
Material: Thermoplastic RubberOperating Temp. Range: -40 Degrees to 250 Degrees F
Length: 25 ft.Number of Plies: 2
Bend Radius: 0.7"Max. Flow: 60 cfm
Vacuum Rating: 28" HgMax. Pressure: 10 psi
Color: BlackCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Thermoplastic Rubber, Color Black, Inside Dia. 3/4 In., Length 25 ft., Bend Radius 0.7 In., Max. Pressure 10 psi, Vacuum Rating 28 In. Hg, Max. Flow 60 cfm, Operating Temp. Range -40 Degrees to 250 Degrees F, Number of Plies 2

Reviews