Ducting Hose, 3/4 In. ID, 25 ft. L, Rubber

HI-TECH DURAVENT| Zoro #: G2459816| Mfr #: 2101-0075-1525

$71.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 3/4"
Item: Industrial Ducting Hose
Material: Thermoplastic Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459816 Mfr #: 2101-0075-1525
Inside Dia.: 3/4"Item: Industrial Ducting Hose
Material: Thermoplastic RubberReinforcement: Polypropylene
Operating Temp. Range: -60 Degrees to 275 Degrees FLength: 25 ft.
Number of Plies: 1Application: Dust
Bend Radius: 1.5"Vacuum Rating: 29" Hg
Max. Pressure: 38 psiColor: Black/Gray
Country of Origin (subject to change): United States

Description

ARH - Thermoplastic rubber with external Polypropylene helix

Reviews