Ducting Hose, 3/4 In. x 10 ft., Fiberglass

HI-TECH DURAVENT| Zoro #: G2199635| Mfr #: 0212-0075-0001

$38.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 3/4"
Item: Industrial Ducting Hose
Material: Neoprene Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199635 Mfr #: 0212-0075-0001
Inside Dia.: 3/4"Item: Industrial Ducting Hose
Material: Neoprene Coated FiberglassReinforcement: Fiberglass
Operating Temp. Range: -65 Degrees to 300 Degrees FLength: 10 ft.
Number of Plies: 2Bend Radius: 0.7"
Vacuum Rating: 28" HgMax. Flow: 70 cfm
Standards: UL-94V-0Max. Pressure: 28 psi
Color: BlackCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Inside Dia. 3/4 In., Length 10 ft., Bend Radius 0.7 In., Max. Pressure 28 psi, Vacuum Rating 28 In. Hg, Max. Flow 70 cfm, Operating Temp. Range -65 Degrees to 300 Degrees F, Number of Plies 2, Fiberglass Reinforcement, Standards UL-94V-0

Reviews