BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Ducting Hose, 3/4 In. x 10 ft., Fiberglass

HI-TECH DURAVENT| Zoro #: G0760356| Mfr #: 0214-0075-0001

$91.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 3/4"
Item: Industrial Ducting Hose
Material: Silicone Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760356 Mfr #: 0214-0075-0001
Inside Dia.: 3/4"Item: Industrial Ducting Hose
Material: Silicone Coated FiberglassReinforcement: Fiberglass
Operating Temp. Range: -75 Degrees to 500 Degrees FLength: 10 ft.
Number of Plies: 2Bend Radius: 0.7"
Max. Flow: 70 cfmVacuum Rating: 28" Hg
Max. Pressure: 28 psiColor: Orange
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Silicone Coated Fiberglass, Color Orange, Inside Dia. 3/4 In., Length 10 ft., Bend Radius 0.7 In., Max. Pressure 28 psi, Vacuum Rating 28 In. Hg, Max. Flow 70 cfm, Operating Temp. Range -75 Degrees to 500 Degrees F, Number of Plies 2, Fiberglass Reinforcement

Reviews