WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Ducting Hose, 4 In. ID, 25 ft. L, Rubber

HI-TECH DURAVENT| Zoro #: G1218786| Mfr #: 2009-0400-1025

$308.86 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bend Radius: 4.8"
Length: 25 ft.
Operating Temp. Range: -60 Degrees to 275 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1218786 Mfr #: 2009-0400-1025
Bend Radius: 4.8"Length: 25 ft.
Operating Temp. Range: -60 Degrees to 275 Degrees FInside Dia.: 4"
Max. Pressure: 27 psiVacuum Rating: 28" Hg
Material: Thermo Plastic Rubber with Polyester FabricItem: Industrial Ducting Hose
Color: BlackNumber of Plies: 2
Country of Origin (subject to change): United States

Product Description

RFH PLUS - Thermoplastic rubber with fiber reinforcement and embedded wire helix

Product Reviews