Ducting Hose, 4 In. ID, 50 ft. L, Poly

HI-TECH DURAVENT| Zoro #: G1774893| Mfr #: 2105-0400-1250

$287.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 4"
Item: Industrial Ducting Hose
Reinforcement: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774893 Mfr #: 2105-0400-1250
Inside Dia.: 4"Item: Industrial Ducting Hose
Reinforcement: PlasticOperating Temp. Range: -40 Degrees to 225 Degrees F
Material: polypropyleneNumber of Plies: 1
Max. Pressure: 3 psiBend Radius: 4.8"
Length: 50 ft.Color: Black
Country of Origin (subject to change): United States

Description

HTR - Polypropylene reinforced with a polypropylene rod helix. Fire retardant

Reviews