Ducting Hose, 4 In. ID, 50 ft. L, PVC

HI-TECH DURAVENT| Zoro #: G0618064| Mfr #: 2121-0400-2150

$564.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 4"
Item: Industrial Ducting Hose
Material: Reinforced PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618064 Mfr #: 2121-0400-2150
Inside Dia.: 4"Item: Industrial Ducting Hose
Material: Reinforced PVCReinforcement: PVC
Operating Temp. Range: -10 Degrees to 160 Degrees FLength: 50 ft.
Number of Plies: 1Bend Radius: 4"
Vacuum Rating: 14" HgMax. Pressure: 16 psi
Color: Clear/BlackCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Reinforced PVC, Color Clear/Black, Inside Dia. 4 In., Length 50 ft., Bend Radius 4 In., Max. Pressure 16 psi, Vacuum Rating 14 In. Hg, Operating Temp. Range -10 Degrees to 160 Degrees F, Number of Plies 1, PVC Reinforcement

Reviews