Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ducting Hose, 4 In. ID, 50 ft. L, Urethane

  • Zoro #: G0457475
  • Mfr #: 2131-0400-2650
$876.00
  • Bend Radius: 4 in
  • Inside Dia. - Ducting Hose: 4"
  • Operating Temp. Range: -40 Degrees to 200 Degrees F
See full product details
This item ships free.

Hi-Tech Duravent #2131-0400-2650 Specifications

  • Zoro #: G0457475
  • Mfr #: 2131-0400-2650
Bend Radius: 4 in Inside Dia. - Ducting Hose: 4"
Operating Temp. Range: -40 Degrees to 200 Degrees F Max. Pressure: 30 psi
Ducting Hose Type: Industrial Ducting Hose Number of Plies: 1
Color - Ducting Hose: Clear/Yellow Ducting Hose Max. Pressure: 30 psi
Ducting Hose Vacuum Rating: 22.00" Hg Ducting Hose Color: Clear/Yellow
Reinforcement: Urethane Ducting Hose Bend Radius: 4.0"
Vacuum Rating - Ducting Hose: 22.00" Hg Inside Dia.: 4"
Ducting Hose Material: Urethane Material - Ducting Hose: Urethane
Type - Ducting Hose: Industrial Ducting Hose Vacuum Rating: 22.00 in Hg
Ducting Hose Inside Dia.: 4" Color: Clear/Yellow
Ducting Hose Length: 50 ft. Length: 50 ft.
Max. Pressure - Ducting Hose: 30 psi Length - Ducting Hose: 50 ft.
Bend Radius - Ducting Hose: 4.0" Material: Urethane
Item: Industrial Ducting Hose Application: Dust, Chips
Hose Length: 50 ft Hose Reinforcement Material: Not Reinforced
Hose Tube Material: Polyurethane Hose Color: Clear, Yellow
Duct Hose Type: Duct Hose for Wood Chips and Pellets Max. Working Pressure @ 70 F: 30 psi
Hose Inside Dia.: 4 in Not Recommended Chemicals: Liquids, Water
For Media Type: Chips & Shavings, Cutting Oil, Dust, Fumes Temp. Range: -40 Degrees to 200 Degrees F
Water: X Compatible Chemicals: Chips & Shavings, Cutting Oil, Dust, Fumes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Yellow, Vacuum Rating 22.00 in Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 4 in

Reviews of Hi-Tech Duravent #2131-0400-2650