Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ducting Hose, 5 In. x 12 ft. L, Fiberglass

  • Zoro #: G1890926
  • Mfr #: 0214-0500-0001
$229.99
  • Type - Ducting Hose: Industrial Ducting Hose
  • Ducting Hose Type: Industrial Ducting Hose
  • Material - Ducting Hose: Silicone Coated Fiberglass
See full product details
This item ships free.

Hi-Tech Duravent #0214-0500-0001 Specifications

  • Zoro #: G1890926
  • Mfr #: 0214-0500-0001
Type - Ducting Hose: Industrial Ducting Hose Ducting Hose Type: Industrial Ducting Hose
Material - Ducting Hose: Silicone Coated Fiberglass Reinforcement: Fiberglass
Bend Radius - Ducting Hose: 4.9" Ducting Hose Vacuum Rating: 10.00" Hg
Max. Pressure: 14 psi Ducting Hose Bend Radius: 4.9"
Ducting Hose Length: 12 ft. Ducting Hose Color: Orange
Vacuum Rating: 10.00 in Hg Item: Industrial Ducting Hose
Color - Ducting Hose: Orange Color: Orange
Material: Silicone Coated Fiberglass Inside Dia.: 5"
Length - Ducting Hose: 12 ft. Ducting Hose Material: Silicone Coated Fiberglass
Max. Pressure - Ducting Hose: 14 psi Operating Temp. Range: -75 Degrees to 500 Degrees F
Bend Radius: 4.9 in Ducting Hose Inside Dia.: 5"
Vacuum Rating - Ducting Hose: 10.00" Hg Max. Flow: 700 cfm
Length: 12 Ft. Ducting Hose Max. Pressure: 14 psi
Number of Plies: 2 Inside Dia. - Ducting Hose: 5"
Hose Color: Rust Hose Length: 12 ft
Max. Working Pressure @ 70 F: 14 psi Hose Reinforcement Material: Fiber
Duct Hose Type: Duct Hose for Air Hose Inside Dia.: 5 in
Hose Tube Material: Silicone For Media Type: Dust, Fumes
Not Recommended Chemicals: Chips & Shavings, Cutting Oil, Liquids, Water Temp. Range: -75 Degrees to 500 Degrees F
Compatible Chemicals: Dust, Fumes Water: X
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 12 ft, Hose Tube Material Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Rust, Vacuum Rating 10.00 in Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -75 Degrees to 500 Degrees F, Bend Radius 4.9 in

Reviews of Hi-Tech Duravent #0214-0500-0001