Ducting Hose, 5 In. x 25 ft. L, Fiberglass

HI-TECH DURAVENT| Zoro #: G0795557| Mfr #: 0250-0500-0002

$91.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 5"
Item: Industrial Ducting Hose
Material: PVC Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795557 Mfr #: 0250-0500-0002
Inside Dia.: 5"Item: Industrial Ducting Hose
Material: PVC Coated FiberglassOperating Temp. Range: -20 Degrees to 200 Degrees F
Length: 25 ft.Number of Plies: 1
Bend Radius: 1.3"Vacuum Rating: 4" Hg
Max. Flow: 780 cfmStandards: UL-94V-0
Max. Pressure: 4 psiColor: Gray
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material PVC Coated Fiberglass, Color Gray, Inside Dia. 5 In., Length 25 ft., Bend Radius 1.3 In., Max. Pressure 4 psi, Vacuum Rating 4 In. Hg, Max. Flow 780 cfm, Operating Temp. Range -20 Degrees to 200 Degrees F, Number of Plies 1, Standards UL-94V-0

Reviews