Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blower Hose with Cuffs, 6 in. I.D., 8 psi

  • Zoro #: G0514781
  • Mfr #: 0615-0600-0565

$139.49

  • Material - Ducting Hose: Neoprene Coated Polyester Fabric
  • Color - Ducting Hose: Yellow/Black
  • Max. Pressure: 8 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hi-Tech Duravent #0615-0600-0565 Specifications

  • Zoro #: G0514781
  • Mfr #: 0615-0600-0565
Material - Ducting Hose: Neoprene Coated Polyester Fabric Color - Ducting Hose: Yellow/Black
Max. Pressure: 8 psi Length - Ducting Hose: 15 ft.
Ducting Hose Max. Pressure: 8 psi Color: Yellow/Black
Reinforcement: Helical Wire Bend Radius - Ducting Hose: 3.5"
Inside Dia. - Ducting Hose: 6" Max. Pressure - Ducting Hose: 8 psi
Number of Plies: 1 Ducting Hose Inside Dia.: 6"
Ducting Hose Type: Blower Hose with Cuffs Ducting Hose Length: 15 ft.
Ducting Hose Bend Radius: 3.5" Ducting Hose Color: Yellow/Black
Application: Air Bend Radius: 3.5"
Operating Temp. Range: -40 Degrees F to 250 Degrees F Item: Industrial Ducting Hose
Inside Dia.: 6" Length: 15 Ft.
Type - Ducting Hose: Blower Hose with Cuffs Ducting Hose Material: Neoprene Coated Polyester Fabric
Standards: UL-94V-0 Material: Neoprene-Coated Polyester Fabric
Vacuum Rating: Not Rated Hose Reinforcement Material: Not Reinforced
Hose Color: Yellow, Black Hose Tube Material: Neoprene
Hose Inside Dia.: 6" Duct Hose Type: Duct Hose for Air
Max. Working Pressure @ 70 F: 8 psi Hose Length: 15 ft.
Not Recommended Chemicals: Water, Chips & Shavings, Liquids, Cutting Oil For Media Type: Fumes, Dust
Temp. Range: -40 Degrees to 250 Degrees F Water: X
Compatible Chemicals: Fumes, Dust Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Ducting Hose, Hose Inside Dia. 6 In., Hose Length 15 ft., Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Yellow, Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 8 psi, Temp. Range -40 Degrees F to 250 Degrees F, Standards UL-94V-0, Bend Radius 3.5 In.

Reviews of Hi-Tech Duravent #0615-0600-0565