Ducting Hose, 6 In. ID, 25 ft. L, Poly Film

HI-TECH DURAVENT| Zoro #: G0542981| Mfr #: 0631-0600-0501

$532.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Flow: 1030 cfm
Material: Polyether Urethane Film
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0542981 Mfr #: 0631-0600-0501
Max. Flow: 1030 cfmMaterial: Polyether Urethane Film
Color: ClearLength: 25 ft.
Bend Radius: 5.7"Inside Dia.: 6"
Number of Plies: 3Operating Temp. Range: -60 Degrees to 180 Degrees F
Vacuum Rating: 14" HgMax. Pressure: 14 psi
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Polyether Urethane Film, Color Clear, Inside Dia. 6 In., Length 25 ft., Bend Radius 5.7 In., Max. Pressure 14 psi, Vacuum Rating 14 In. Hg, Max. Flow 1030 cfm, Operating Temp. Range -60 Degrees to 180 Degrees F, Number of Plies 3

Reviews