Ducting Hose, 6 In. ID, 25 ft. L, Rubber

HI-TECH DURAVENT| Zoro #: G1417717| Mfr #: 2009-0600-1025

$367.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 6"
Item: Industrial Ducting Hose
Material: Thermo Plastic Rubber with Polyester Fabric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417717 Mfr #: 2009-0600-1025
Inside Dia.: 6"Item: Industrial Ducting Hose
Material: Thermo Plastic Rubber with Polyester FabricOperating Temp. Range: -60 Degrees to 275 Degrees F
Number of Plies: 2Vacuum Rating: 16" Hg
Max. Pressure: 18 psiBend Radius: 7.5"
Length: 25 ft.Color: Black
Country of Origin (subject to change): United States

Description

RFH PLUS - Thermoplastic rubber with fiber reinforcement and embedded wire helix

Reviews