- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Ducting, Venting & Accessories
- /
- Ducting Hoses
- /
- Ducting Hose, 6 In. ID, 25 ft. L, Urethane
Shop Alternate Products
This Product is Discontinued
Hi-Tech Duravent
Ducting Hose, 6 In. ID, 25 ft. L, Urethane (Discontinued)
Mfr # 2032-0600-2025
Zoro # G1582996
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 6 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 13 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 200 Degrees F
Customers Also Purchased
- Brand Hi-Tech Duravent
-
MFR #
2032-0600-2025
-
Zoro #
G1582996
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 25 ft |
Inside Dia. - Ducting Hose | 6" |
Bend Radius - Ducting Hose | 4.0" |
Length - Ducting Hose | 25 ft. |
Ducting Hose Bend Radius | 4.0" |
Bend Radius | 4 in |
Ducting Hose Inside Dia. | 6" |
Inside Dia. | 6" |
Ducting Hose Length | 25 ft. |
Length | 25 ft. |
Details
Max. Working Pressure @ 70 F | 13 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 200 Degrees F |
Max. Pressure | 13 psi |
Material | Urethane |
Item | Industrial Ducting Hose |
Material - Ducting Hose | Urethane |
Ducting Hose Color | Clear |
Type - Ducting Hose | Industrial Ducting Hose |
Ducting Hose Vacuum Rating | 13.00" Hg |
Vacuum Rating | 13.00 in Hg |
Ducting Hose Material | Urethane |
Number of Plies | 1 |
Operating Temp. Range | -65 Degrees to 200 Degrees F |
Vacuum Rating - Ducting Hose | 13.00" Hg |
Color | Clear |
Ducting Hose Type | Industrial Ducting Hose |
Ducting Hose Max. Pressure | 13 psi |
Max. Pressure - Ducting Hose | 13 psi |
Color - Ducting Hose | Clear |
Duct Hose Type | Duct Hose for Wood Chips and Pellets |
Hose Reinforcement Material | Not Reinforced |
Hose Tube Material | Polyurethane |
For Media Type | Chips & Shavings, Cutting Oil, Dust, Fumes |
Not Recommended Chemicals | Liquids, Water |
Compatible Chemicals | Chips & Shavings, Cutting Oil, Dust, Fumes |
Water | X |
Description
Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 13.00 in Hg, Max. Working Pressure @ 70 F 13 psi, Temp. Range -65 Degrees to 200 Degrees F, Bend Radius 4 in