WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Ducting Hose, 6 In. ID, 50 ft. L, Rubber

HI-TECH DURAVENT| Zoro #: G2269601| Mfr #: 2009-0600-1050

$704.67 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bend Radius: 7.5"
Material: Thermo Plastic Rubber with Polyester Fabric
Length: 50 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2269601 Mfr #: 2009-0600-1050
Bend Radius: 7.5"Material: Thermo Plastic Rubber with Polyester Fabric
Length: 50 ft.Vacuum Rating: 16" Hg
Inside Dia.: 6"Operating Temp. Range: -60 Degrees to 275 Degrees F
Max. Pressure: 18 psiColor: Black
Item: Industrial Ducting HoseNumber of Plies: 2
Country of Origin (subject to change): United States

Product Description

RFH PLUS - Thermoplastic rubber with fiber mesh reinforcement and embedded wire helix.

Product Reviews