Ducting Hose, 6 In. x 12 ft. L, Fiberglass

HI-TECH DURAVENT| Zoro #: G0365504| Mfr #: 0214-0600-0001

$298.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 6"
Item: Industrial Ducting Hose
Material: Silicone Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365504 Mfr #: 0214-0600-0001
Inside Dia.: 6"Item: Industrial Ducting Hose
Material: Silicone Coated FiberglassReinforcement: Fiberglass
Operating Temp. Range: -75 Degrees to 500 Degrees FLength: 12 Ft.
Number of Plies: 2Bend Radius: 5.9"
Max. Flow: 990 cfmVacuum Rating: 7" Hg
Max. Pressure: 11 psiColor: Orange
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Silicone Coated Fiberglass, Color Orange, Inside Dia. 6 In., Length 12 ft., Bend Radius 5.9 In., Max. Pressure 11 psi, Vacuum Rating 7 In. Hg, Max. Flow 990 cfm, Operating Temp. Range -75 Degrees to 500 Degrees F, Number of Plies 2, Fiberglass Reinforcement

Reviews