Ducting Hose, 7 In. ID, 25 ft. L, PVC

HI-TECH DURAVENT| Zoro #: G0842782| Mfr #: 2121-0700-2125

$554.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 7"
Item: Industrial Ducting Hose
Material: Reinforced PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842782 Mfr #: 2121-0700-2125
Inside Dia.: 7"Item: Industrial Ducting Hose
Material: Reinforced PVCReinforcement: PVC
Operating Temp. Range: -10 Degrees to 160 Degrees FLength: 25 ft.
Number of Plies: 1Bend Radius: 6"
Vacuum Rating: 6" HgMax. Pressure: 11 psi
Color: Clear/BlackCountry of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Reinforced PVC, Color Clear/Black, Inside Dia. 7 In., Length 25 ft., Bend Radius 6 In., Max. Pressure 11 psi, Vacuum Rating 6 In. Hg, Operating Temp. Range -10 Degrees to 160 Degrees F, Number of Plies 1, PVC Reinforcement

Reviews