Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ducting Hose, 8 In. ID, 25 ft. L, Poly Film

  • Zoro #: G0504734
  • Mfr #: 0631-0800-0501
$408.04
  • Ducting Hose Inside Dia.: 8"
  • Inside Dia. - Ducting Hose: 8"
  • Operating Temp. Range: -60 Degrees to 180 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hi-Tech Duravent #0631-0800-0501 Specifications

  • Zoro #: G0504734
  • Mfr #: 0631-0800-0501
Ducting Hose Inside Dia.: 8" Inside Dia. - Ducting Hose: 8"
Operating Temp. Range: -60 Degrees to 180 Degrees F Material: Polyether Urethane Film
Bend Radius - Ducting Hose: 7.3" Color: Clear
Max. Pressure - Ducting Hose: 11 psi Vacuum Rating - Ducting Hose: 10.00" Hg
Ducting Hose Material: Polyether Urethane Film Vacuum Rating: 10.00" Hg
Bend Radius: 7.3" Inside Dia.: 8"
Length - Ducting Hose: 25 ft. Ducting Hose Type: Industrial Ducting Hose
Ducting Hose Vacuum Rating: 10.00" Hg Item: Industrial Ducting Hose
Max. Pressure: 11 psi Material - Ducting Hose: Polyether Urethane Film
Color - Ducting Hose: Clear Type - Ducting Hose: Industrial Ducting Hose
Max. Flow: 1600 cfm Length: 25 ft.
Ducting Hose Max. Pressure: 11 psi Number of Plies: 3
Ducting Hose Length: 25 ft. Ducting Hose Color: Clear
Ducting Hose Bend Radius: 7.3" Hose Reinforcement Material: Not Reinforced
Hose Color: Clear Hose Length: 25 ft.
Hose Tube Material: Polyurethane Hose Inside Dia.: 8"
Duct Hose Type: Duct Hose for Metal Shavings Max. Working Pressure @ 70 F: 11 psi
Not Recommended Chemicals: Water, Liquids For Media Type: Fumes, Dust, Chips & Shavings, Cutting Oil
Temp. Range: -60 Degrees to 180 Degrees F Water: X
Compatible Chemicals: Fumes, Dust, Chips & Shavings, Cutting Oil Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Ducting Hose, Hose Inside Dia. 8 In., Hose Length 25 ft., Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 10.00 In. Hg, Max. Working Pressure @ 70 F 11 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 7.3 In.

Reviews of Hi-Tech Duravent #0631-0800-0501