Ducting Hose, 8 In. ID, 25 ft. L, Poly Film

HI-TECH DURAVENT| Zoro #: G1544733| Mfr #: 0631-0800-0002

$695.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Flow: 1600 cfm
Material: Polyether Urethane Film
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544733 Mfr #: 0631-0800-0002
Max. Flow: 1600 cfmMaterial: Polyether Urethane Film
Color: BlackLength: 25 ft.
Bend Radius: 7.3"Inside Dia.: 8"
Number of Plies: 3Operating Temp. Range: -60 Degrees to 180 Degrees F
Vacuum Rating: 10" HgMax. Pressure: 11 psi
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Polyether Urethane Film, Color Black, Inside Dia. 8 In., Length 25 ft., Bend Radius 7.3 In., Max. Pressure 11 psi, Vacuum Rating 10 In. Hg, Max. Flow 1600 cfm, Operating Temp. Range -60 Degrees to 180 Degrees F, Number of Plies 3

Reviews